Shop All Traffic Signs
Lyle
Slippery When Wet Traffic Sign, 24 in Height, 24 in Width, Aluminum, Square, No Text
Mfr # W8-5-24HA
Zoro # G4888527
product price: $50.99
/ea
Sold in multiples of 5 for $254.95
$254.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Slippery When Wet
- Width 24 in
- Height 24 in
- Sign Shape Square
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W8-5-24HA
- Zoro # G4888527
- UPC # 849362017703
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Slippery When Wet Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TR INDUSTRIAL Class 2 High Visibility 5-Point Breakaway Safety Vest, XXL, 5-pk (TR5PBA-XXL-5PK)
- RED KAP Industrial Work Pants, Charcoal, 29x32 In (PT20CH 29 32)
- INTERNATIONAL ENVIROGUARD SMS Coverall with hood, 2XL, White, PK25, 2XL, 25 PK, White, SMS, Zipper (2225)
- ANSELL Polyurethane Coated Gloves, Palm Coverage, Black, 2XL, PR (48-101-VEND)
- LYLE Double Arrow Traffic Sign, 24 in Height, 48 in Width, Aluminum, Horizontal Rectangle, No Text (W1-7-BO-48HA)
- LYLE Fire Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-1764-HI_18x12 (T1-1764-HI_18x12)
- LYLE Do Not Enter & Wrong Way Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical, T1-1876-EG_12x18 (T1-1876-EG_12x18)
- LYLE Pedestrian Crossing Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, TR-037-18HA (TR-037-18HA)
- LYLE Pedestrian Crossing Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1629-EG_12x18 (T1-1629-EG_12x18)
- LYLE Speed Limit 35 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-35-18HA (R2-1-35-18HA)
- LYLE Hidden Drive Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1352-DG_12x18 (T1-1352-DG_12x18)
- Lyle Traffic Signs