Shop All Electrical Hazard Signs
Lyle
Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0036-RD_5x3.5
Mfr # LCU3-0036-RD_5x3.5
Zoro # G4838815
Sold in multiples of 3 for $11.85
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Attach Grounding Cables
- Width 5 in
- Height 3 1/2 in
- Sign Shape Horizontal Rectangle
- Sign Material Reflective Sheeting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # LCU3-0036-RD_5x3.5
- Zoro # G4838815
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 3 1/2 in |
Depth | 1/250 in |
Description
Grounding Caution Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Attach Grounding Cables., Sign Legend Background Color White, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9188-6459)
- LION FIRE BOOTS BY THOROGOOD Ins Fire Boots, Mens, 12M, PR (807-6000 12M)
- NOTRAX 3 ft. L x Vinyl Surface Nitrile Rubber Sponge Base, 1" Thick (985S0023YB)
- CRAFTSMAN Touchscreen Compatible Unisex Silicone Grip Mechanic Gloves, Large (CMMT14199)
- LYLE Decaldanger High Voltage, 14"x10", Sign Background Color: White (LCU4-0232-ND_14X10)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1411-NP_10X7 (U3-1411-NP_10X7)
- LYLE Decal Danger High Voltage, 7"x5", Legend Style: Text (LCU4-0447-ND_7X5)
- LYLE Warning Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U6-1241-RD_7X5)
- LYLE Decal Danger High Voltage, 5"x3-1/2", LCU4-0347-ND_5X3.5 (LCU4-0347-ND_5X3.5)
- LYLE Decal, Danger High Voltage, Plastic, 14x10", LCU4-0042-NP_14X10 (LCU4-0042-NP_14X10)
- NMC Danger Buried Cable Sign, D148A (D148A)
- Lyle Electrical Hazard Signs