Shop All Traffic Signs
Lyle
Side Road Intersection Traffic Sign, 24 in Height, 24 in Width, Aluminum, Diamond, No Text
Mfr # W2-2-24HA
Zoro # G4888134
original price:
$91.65
28% off
new price: $65.89
/ea
$65.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Intersection Sign
- Width 24 in
- Height 24 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W2-2-24HA
- Zoro # G4888134
- UPC # 849362017437
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 24 in |
Height | 24 in |
Mounting Hole Dia. | 0.375 in |
Description
Side Road Intersection Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Inspection Glove, Wht, Cotton, Mens L, PK12 (8614C)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Open Roadange (6400JO-XXL)
- CAROLINA SHOE Size 8 Women's Logger Boot Composite Work Boot, Brown (CA1435)
- GLOVE GUARD Utility Guard(R) Clip, Red, Blank (7300RD)
- LYLE Double Arrow Traffic Sign, 12 in Height, 24 in Width, Aluminum, Horizontal Rectangle, No Text (W1-7-24HA)
- LYLE Speed Bump Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1028-HI_12x18 (T1-1028-HI_12x18)
- LYLE Warning Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U6-1034-RA_14X10 (U6-1034-RA_14X10)
- LYLE Wrong Way Traffic Sign, 12 in H, 18 in W, Aluminum, Horizontal Rectangle, English, T1-6172-HI_18x12 (T1-6172-HI_18x12)
- LYLE Speed Limit 55 Traffic Sign, 24 in Height, 18 in Width, Aluminum, Vertical Rectangle, English (R2-1-55-18HA)
- LYLE One Way Do Not Enter Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, TR-011-18HA (TR-011-18HA)
- NMC Road Closed Sign, TM206J (TM206J)
- Lyle Signs