Shop All Facility Signs
Lyle
Shut-Off Sign, 14"W, 10"H, 0.040" Thickness, U7-1140-NA_14x10
Mfr # U7-1140-NA_14x10
Zoro # G5156921
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EMERGENCY SHUT-OFF
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U7-1140-NA_14x10
- Zoro # G5156921
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Emergency Shut-Off Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFLEX BY ERGODYNE Economy Elastic Back Support, 7-1/2"x46", Black (EGO11096)
- BRADY 2" x 1-21/32" Black Wire Marking Sleeves, B33D-1000-2-342BK (B33D-1000-2-342BK)
- 2W INTERNATIONAL High Viz Reversible Rain Coat, X-Large, Lime, Class 3 (655RC-3)
- SANITA ESTELLE Women's Open Back Clog in Blue, Size 6.5-7, PR (470638-705-38)
- LYLE Decal, Plastic, Danger Men Working, 10 x 7", Sign Legend Text Color: Black, LCU4-0340-NP_10X7 (LCU4-0340-NP_10X7)
- LYLE Emergency Sign, 14" W, 10" H, 0.040" Thick, U7-1107-NA_14x10 (U7-1107-NA_14x10)
- LYLE No Eating Or Notice, Decal, 14"x10", LCU5-0166-ND_14X10 (LCU5-0166-ND_14X10)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1245-RA_10X7 (U7-1245-RA_10X7)
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0240-RD_5x3.5 (LCU3-0240-RD_5x3.5)
- LYLE Emergency Sign, 10" W, 7" H, 0.040" Thick, U7-1091-NA_10x7 (U7-1091-NA_10x7)
- RUBBERMAID COMMERCIAL Safety Sign, Closed for Cleaning, 13 in Height, Aluminum, Rubber, Vinyl, Horizontal Rectangle (FG9S1500YEL)
- Lyle Facility Signs