Shop All Facility Signs
Lyle
Shut-Off Sign, 10"W, 7" H, 0.040" Thickness, U7-1140-NA_10x7
Mfr # U7-1140-NA_10x7
Zoro # G5247687
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend EMERGENCY SHUT-OFF
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U7-1140-NA_10x7
- Zoro # G5247687
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Emergency Shut-Off Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Emergency Shut-Off, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 30Oz Hot Mil, Gaunlet, PR (1625)
- SIGNMISSION OSHA Danger Sign, Non-Permit Confined Space, 7in X 5in Decal, 7" W, 5" H, Landscape (OS-DS-D-57-L-1498)
- MOLDEX Pura-Fit Foam Earplugs, Uncorded, 200PK (6800****)
- IRONCLAD PERFORMANCE WEAR Cold Protection Impact-Resistant Gloves, Insulated Lining, 2XL (IEX-NMTW-06-XXL)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1293-RA_10X7 (U5-1293-RA_10X7)
- LYLE Safety Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English, U7-1216-RA_14X10 (U7-1216-RA_14X10)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1148-RD_10X7 (U7-1148-RD_10X7)
- LYLE Safety Decal, Reflective Vinyl, 7inHx10inW, U7-1197-RD_10X7 (U7-1197-RD_10X7)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1121-RD_14X10 (U5-1121-RD_14X10)
- LYLE Notice Sign, 10" Wx7" H, 0.04" Thickness, U5-1225-NA_10x7 (U5-1225-NA_10x7)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Delivery Entrance Sign With Symbol, Portrait (OS-NS-D-710-V-10971)
- Lyle Facility Signs