Shop All Traffic Signs
Lyle
Shoulder Work Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English
Mfr # W21-5-30HA
Zoro # G3969253
original price:
$110.40
23% off
new price: $84.39
/ea
Free Shipping & Returns
$84.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Shoulder Work
- Width 30 in
- Height 30 in
- Sign Shape Diamond
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # W21-5-30HA
- Zoro # G3969253
- UPC # 849362017413
- Country of Origin United States
- Category Traffic Signs
Dimensions
Width | 30 in |
Height | 30 in |
Mounting Hole Dia. | 0.375 in |
Description
Shoulder Work Traffic Sign, Height 30 in, Width 30 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Foam Latex Coated Gloves, Palm Coverage, Blue/Gray, L, PR (96731L)
- ACTION CHEMICAL Shoe Covers, Blue, 18 in. Size, PK300 (A-M2105B-N/S-18)
- POLAR PLUS Deerskin Double Insulated Glove, XL (FG-2200-XL)
- BRADY Pipe Marker, Black, High Pressure Gas, PK5, 7138-1-PK (7138-1-PK)
- LYLE Yield Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, No Text (W3-2-30HA)
- LYLE Watch For Cross Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1377-HI_12x18 (T1-1377-HI_12x18)
- LYLE Reflective Traffic Safety Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, U6-1280-RA_10X7 (U6-1280-RA_10X7)
- LYLE Safety Decal, 5 in H, 7 in W, Aluminum, Horizontal Rectangle, English, U7-1154-RD_7X5 (U7-1154-RD_7X5)
- LYLE Facility Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-1117-EG_12x18 (T1-1117-EG_12x18)
- LYLE Exit Only Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-6208-EG_12x18)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, W1-6-24HA (W1-6-24HA)
- Lyle Traffic Signs