Shop All Personal Protective Equipment Signs
Lyle
Shoe Covers Notice, Decal, 14"x10"
Mfr # LCU5-0111-ND_14X10
Zoro # G9173495
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Notice
- Legend Shoe Covers Required
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # LCU5-0111-ND_14X10
- Zoro # G9173495
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/250 in |
Description
Foot Notice Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Shoe Covers Required, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Keep Area Clear At All Times Plant Marking Stencil (PMS232)
- PROPPER Mens Tactical Pant, LAPD Navy, 34x30In (F52525045034X30)
- CONDOR Hooded Disposable Coveralls, 6 PK, White, Microporous Film Laminate, Zipper (30C580)
- SCOTCH 3M Face Shield Clear Lens Blue Frame 1 pc (90028H1-DC)
- LYLE Safety Sign, Eye Glove Protection, 5in.H (U4-1273-RD_7X5)
- LYLE Caution Sign, Wear Protective Equipment, Recycled Aluminum, 14 in x 10 in, Mounting Holes (LCU3-0189-RA_14x10)
- LYLE Safety Sign, 5 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle, English (U4-1648-RD_7X5)
- LYLE Decaldanger Welding Arc Wear, 10"x7", Sign Background Color: White (LCU4-0103-ND_10X7)
- LYLE Safety Sign, Use Ear Protection, 5 in. H (U4-1557-RD_7X5)
- LYLE Refl Decal Danger Hard Head, 5"x3-1/2" (LCU4-0369-RD_5X3.5)
- NMC Warning Respirator Required Sign (WGA3P)
- Lyle Personal Protective Equipment Signs