Shop All Facility Signs
Lyle
Security Sign, Silent Alarm System, 14in W
Mfr # U6-1209-RD_14X10
Zoro # G2714236
product price: $5.75
/ea
Sold in multiples of 2 for $11.50
$11.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header warning
- Legend Property Protected By Silent Alarm System
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1209-RD_14X10
- Zoro # G2714236
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Property Protected By Silent Alarm System, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, Yellow, Tychem(R) 2000, Zipper (QC122SYL6X001200)
- HONEYWELL Cut-Resistant Gloves, PR (NPF22-7113G-7/S)
- HONEYWELL NORTH Combination Cartridge/Filter, Threaded, AM, MA, P100, Green, Magenta, 1 PR, NIOSH (7584P100L)
- ZORO SELECT Leg Frame Type 2 Folding Barricade, polypropylene, 40 in H, 40 in L, 24 in W, Orange/White (97-01-002)
- LYLE Sign, This Is A Hand Washing Sink Only (W Sym), LCUV-0161ST-RD_14x10 (LCUV-0161ST-RD_14x10)
- LYLE Safety Decal, Reflective Vinyl, 10inHx14inW, U7-1224-RD_14X10 (U7-1224-RD_14X10)
- LYLE Safety Decal, Reflctv Vinyl, 10inHx14inW, U7-1107-RD_14X10 (U7-1107-RD_14X10)
- LYLE Weight Loads Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0241-RD_10x7)
- LYLE Recycling Sign, 14x10 In., English, U1-1062-RD_14X10 (U1-1062-RD_14X10)
- LYLE Conservation Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (DL-021-12HA)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1215-RA_10X7 (U7-1215-RA_10X7)
- Lyle Facility Signs