Shop All Facility Signs
Lyle
Security Sign, Perimeter Alarm, 10 in. H
Mfr # U6-1195-RA_14X10
Zoro # G9635297
product price: $9.39
/ea
$9.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header warning
- Legend Perimeter Alarm Installed
- Width 14 in
- Height 10 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1195-RA_14X10
- Zoro # G9635297
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Perimeter Alarm Installed, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Coveralls, 25 PK, Blue, SMS, Zipper (68-1500 PLUS FR)
- RADIANS Glasses Thraxus Safety Glass-Blk/Clr IQ AF (TXC1-13ID)
- BERNE Highland Flex Duck Relaxed Fit Carpenter (P921)
- MCR SAFETY FR Pants, 8.6 cal/sq cm, Tan (PT2T3832)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1225-RD_7X5 (U5-1225-RD_7X5)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1454-RD_10X7 (U5-1454-RD_10X7)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1197-RD_7X5 (U7-1197-RD_7X5)
- LYLE Safety First Sign, 14"W, 10 H, 0.040" Thick, U7-1268-NA_14x10 (U7-1268-NA_14x10)
- LYLE Traffic Sign, 12 x 12In, BK/YEL, Text (NT-035-12HA)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1136-RA_10X7 (U5-1136-RA_10X7)
- NMC Caution Floor Load Capacity Sign, C87R (C87R)
- Lyle Signs