Shop All Facility Signs
Lyle
Security Sign, Black/White, 10 in. H, Text
Mfr # U6-1236-RA_14X10
Zoro # G9635062
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend This Area is Under 24 Hour Live/Recorded Video Surveillance to Aid In The Presecution of Any Crimes Commited Against This Facility
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1236-RA_14X10
- Zoro # G9635062
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hour Live/Recorded Video Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANNER Work Boot, 21210-10.5EE Acadia 8" Blck, PR (098397212700)
- ZORO SELECT Magnetic Label Holder, 2 x 4 In, PK100 (10E823)
- ZORO SELECT Barricade Tape, Black/Yellow, 150 ft. L (91092)
- BRADY California Hazardous Waste Label, PK100 (121152)
- LYLE Facility Sign, 7x5 In., English, U1-1031-RD_7X5 (U1-1031-RD_7X5)
- LYLE Office and Facility Sign, 10" W, 14" H, LCU1-0178-NP_10x14 (LCU1-0178-NP_10x14)
- LYLE Notice Sign, RecycldReflecAlum, 7inWx10inH, U5-1273-RA_7X10 (U5-1273-RA_7X10)
- LYLE Alum Danger Non-Potable Water, 10"x7", LCU4-0513-NA_10X7 (LCU4-0513-NA_10X7)
- LYLE Notice Sign, 10x7 In., English, U1-1045-RA_10X7 (U1-1045-RA_10X7)
- LYLE Decal, Plastic, Danger Low Overhead, 14x10", LCU4-0457-NP_14X10 (LCU4-0457-NP_14X10)
- SIGNMISSION Safety Sign, OSHA WARNING, 5" Height, No Swimming Allowed, Landscape (OS-WS-D-57-L-12719)
- Lyle Signs