Shop All Facility Signs
Lyle
Security Sign, Black/White, 10 in. H, Eng
Mfr # U6-1236-RD_14X10
Zoro # G1812295
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend This Area is Under 24 Hour Live/Recorded Video Surveillance to Aid In The Presecution of Any Crimes Commited Against This Facility
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U6-1236-RD_14X10
- Zoro # G1812295
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Security Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hour Live/Recorded Video Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CM GLOBAL Custom Backlit Sign, Plastic, 2-13/64" W (AC-01-RC)
- CONDOR Coated Gloves, XS, Nylon, Nitrile, PR (60VY72)
- WOMANSWORK Womanswork Garden of Paradise Arm Saver Garden Gloves (717L)
- BIOCLEAN Coveralls, 2XL, 20 PK, White, Non-Woven Laminate Polyethylene/Polypropylene, Zipper (BDCHT)
- LYLE Decal, Warning Low Clearance, 5 x 3.5", LCU6-0084-ND_5X3.5 (LCU6-0084-ND_5X3.5)
- LYLE Decal Danger Non-Potable Water, 10"x7", LCU4-0513-ND_10X7 (LCU4-0513-ND_10X7)
- LYLE Decaldanger Low Clearance, 7"x5", LCU4-0059-ND_7X5 (LCU4-0059-ND_7X5)
- LYLE Notice Sign, 14" Wx10" H, 0.04" Thickness, U1-1068-NA_14x10 (U1-1068-NA_14x10)
- LYLE Weight Loads Caution Reflective Label, 7 in Height, 10 in Width, Reflective Sheeting, English (LCU3-0241-RD_10x7)
- LYLE Notice Sign, RecycldReflecAlum, 7inWx10inH, U5-1633-RA_7X10 (U5-1633-RA_7X10)
- LYLE Plastic Notice Sign, 4 Holes, 10"x7", U5-1225-NP_10X7 (U5-1225-NP_10X7)
- Lyle Signs