Shop All Facility Signs
Lyle
Security Sign, Area is Under Surveillance
Mfr # U6-1236-RA_10X7
Zoro # G2097597
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend This Area is Under 24 Hour Live/Recorded Video Surveillance to Aid In The Presecution of Any Crimes Commited Against This Facility
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U6-1236-RA_10X7
- Zoro # G2097597
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Security Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend This Area Is Under 24 Hour Live/Recorded Video Surveillance To Aid In The Prosecution Of Any Crimes Committed Against This Facility, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAT WORKWEAR Hi-Vis Trademark Trouser, Workwear, Carg (C172EHV-82F)
- MACURCO Fixed CO/NO2 Dual Detector (CX-12)
- INCOM Ladder Inspection Label, 25PK (TG8003PT)
- NMC Hazardous Materials Shipping Hazmat Label, Subject Matter: Hazard Communication (HW30AL)
- LYLE Property Sign, No Trespass, 18 x 12 In, T1-1074-EG_12x18 (T1-1074-EG_12x18)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1152-RD_7X5 (U5-1152-RD_7X5)
- LYLE Property Sign, 24 in H, 18 in W, Aluminum, Rectangle, English, T1-1073-HI_18x24 (T1-1073-HI_18x24)
- LYLE All Employees Notice, Plastic, 10"x7", LCU5-0002-NP_10X7 (LCU5-0002-NP_10X7)
- LYLE Conservation Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (DL-021-12HA)
- LYLE Property Sign, 18 in H, 12 in W, Aluminum, Rectangle, English, T1-1080-HI_12x18 (T1-1080-HI_12x18)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Laundry Rules Empty Your Pockets Sign With Symbol, Landscape (OS-NS-D-1014-L-13986)
- Lyle Facility Signs