Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Without Eye Protection, 14inW
Mfr # U4-1194-RD_14X10
Zoro # G2724121
product price: $5.89
/ea
Sold in multiples of 2 for $11.78
$11.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Do Not Operate Without Eye Protection
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1194-RD_14X10
- Zoro # G2724121
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Eye Protection, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Men's Brown Cotton Duck Jacket size L (4KXF7)
- BW TECHNOLOGIES Multi-Gas Detector, 3 Gas, Australia, 8 to 13 hr Battery Life, Yellow (XT-XWH0-Y-AU)
- TECHNICHE Body Warmer, 3 x 5In. (5540)
- DUPONT Tyvek 400 Hooded Disposable Coverall, Attached Skid-Resistant Boots, 2XL, White, 25 Pack (TY122SWH2X002500)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1265-RD_14X10 (U5-1265-RD_14X10)
- LYLE Safety Sign, Eye Protection Rquired, 10inH (U4-1283-RA_14X10)
- LYLE Safety Sign, Ear Eye Protection, 7in.H (U4-1225-RA_10X7)
- LYLE Safety Sign, Eye Safety Glasses, 7in.H (U4-1291-RA_10X7)
- LYLE Decal, Plastic, Warning Hard Hat, 14 x 10", Sign Legend Color: Black (LCU6-0063-NP_14X10)
- LYLE Caution Sign, Self-Adhesive Vinyl, 7 in. H, LCU3-0159-RD_10x7 (LCU3-0159-RD_10x7)
- LYLE Reflective Ppe Caution Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU3-0423-RA_14x10)
- Lyle Personal Protective Equipment Signs