Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Use Ear Protection, 5 in. H
Mfr # U4-1557-RD_7X5
Zoro # G2719711
product price: $3.15
/ea
$3.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1557-RD_7X5
- Zoro # G2719711
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Noise Area May Cause Hearing Loss Use Proper Ear Protection For Extended Exposure, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAVI INDUSTRIES Barrier Post, Steel, Black Wrinkle (26-40703/WB/BK)
- 3M DBI-SALA Harness, S, Polyester (1402156)
- HONEYWELL Cut-Resistant Gloves, XS, 10 Gauge, A9, PR (29-0910B/6XS)
- NMC AED Automated External Defibrillator Sign, M609RB (M609RB)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0406-RA_14x10 (LCU3-0406-RA_14x10)
- LYLE Safety Sign, Eye Protection Rquired, 10inH (U4-1283-RA_14X10)
- LYLE Decal, Reflective, Warning Hearing, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting (LCU6-0030-RD_5X3.5)
- LYLE Respirators Must Notice, Aluminum, 14"x10" (LCU5-0185-NA_14X10)
- LYLE Safety Sign, Foot Protection Area, 10in.H (U4-1322-RA_14X10)
- LYLE Reflective Hard Hat Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-019-12HA)
- NMC Caution Designated Ppe In This Area Sign (C216RB)
- Lyle Personal Protective Equipment Signs