Shop All Security & Access Signs
Lyle
Safety Sign, Text and Symbol, 10inHx14inW
Mfr # U4-1028-RD_14X10
Zoro # G2726766
product price: $5.65
/ea
Sold in multiples of 2 for $11.30
$11.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend This Equipment Must Be Locked Out When Work Is Being Done
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1028-RD_14X10
- Zoro # G2726766
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend This Equipment Must Be Locked Out When Work Is Being Done, Sign Legend Background Color Yellow, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGID DROC GPD525HV DuraBlend PU Palm Coated Gloves Cut Level A3 (GPD525HV-12)
- PARAMOUNT Paramount100L, Latex Disposable Gloves, 6 mil Palm, Latex, Powder-Free, M, 1 PK, Black (M)
- WBOX WARBLE SIREN IND/OUT 120D (0E-OUTDSIREN)
- FEDERAL SIGNAL Base, Gray, LED (SLMBD-012-024GY)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1060-RA_14X10 (U5-1060-RA_14X10)
- LYLE Decal, Danger Admittance Only To, 14 x 10", Sign Legend Color: Black (LCU4-0635-ND_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU4-0197-NP_14X10 (LCU4-0197-NP_14X10)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1445-RD_7X5 (U5-1445-RD_7X5)
- LYLE Decal Danger Authorized Use Only, 10"x7" (LCU4-0415-ND_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1114-RA_14X10 (U5-1114-RA_14X10)
- SIGNMISSION Safety Sign, OSHA Warning, 10" Height, 14" Width, Aluminum, Security Cameras In Use, Landscape (OS-WS-A-1014-L-19709)
- Lyle Security & Access Signs