Shop All Electrical Hazard Signs
Lyle
Safety Sign, Static Control Area, 10 in. W
Mfr # U4-1680-RD_10X7
Zoro # G2278486
product price: $3.65
/ea
Sold in multiples of 3 for $10.95
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Static Control Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1680-RD_10X7
- Zoro # G2278486
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Static Control Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSSFIRE Safety Glasses, Brown Scratch-Resistant (211125)
- GEMTOR Full Body Harness, Vest Style, S (846427-1)
- MCR SAFETY High Visibility Vest, L Size, Women (LVCL2MLL)
- N-FERNO BY ERGODYNE Knit Beanie, Over the Head, Universal, Lime (6812)
- LYLE Decal, Danger High Voltage, Plastic, 10x7", LCU4-0156-NP_10X7 (LCU4-0156-NP_10X7)
- LYLE Danger Sign, Self-Adhesv Mount, 10inWx7inH, U3-1411-RD_10X7 (U3-1411-RD_10X7)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1060-NP_10X7 (U3-1060-NP_10X7)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1169-RD_7X5 (U5-1169-RD_7X5)
- LYLE Decal Danger Battery Charging Area, 7"x5" (LCU4-0440-ND_7X5)
- LYLE Decal Danger High Voltage, 5"x3-1/2", LCU4-0407-ND_5X3.5 (LCU4-0407-ND_5X3.5)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0465-RD_5x3.5 (LCU3-0465-RD_5x3.5)
- Lyle Electrical Hazard Signs