Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Safety Shoes Required, 10in W
Mfr # U4-1644-RD_10X7
Zoro # G1812706
original price:
$8.23
48% off
new price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Header Caution
- Legend Safety Glasses And Safety Shoes Required Beyond This Point
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1644-RD_10X7
- Zoro # G1812706
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses And Safety Shoes Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Corrosive Label, 100mmH, Paper, 100 Labels (HML13C)
- PIONEER Safety Vest, Polyester Mesh, ANSI Class 2, Zipper Closure, Cell Phone Pocket, Lime, Large (V1060360U-L)
- VERTX Pouch, 6-1/2" L x 7" W, Cordura, Black (F1 VTX5155)
- TINGLEY RUBBER Tingley® S53307 .35mm Industrial 3 Pc Work Suit, Yellow, Jacket, Detachable Hood, Large (S53307.LG)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1494-RD_14X10 (U5-1494-RD_14X10)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0406-RA_14x10 (LCU3-0406-RA_14x10)
- LYLE Alum Danger Hard Head Area, 10"x7" (LCU4-0369-NA_10X7)
- LYLE Decal, Plastic, Danger Respirator, 10 x 7", Header Legend Color: Black (LCU4-0184-NP_10X7)
- LYLE Safety Sign, Glasses Required, 10in W, Eng (U4-1650-RD_10X7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1494-RA_14X10 (U5-1494-RA_14X10)
- NMC Caution Hearing Protection Required Sign (CGA5PB)
- Lyle Personal Protective Equipment Signs