Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Safety Shoes, Caution, 10 in H
Mfr # U4-1658-RD_14X10
Zoro # G1812590
product price: $6.35
/ea
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Safety Shoes Must Be Worn In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1658-RD_14X10
- Zoro # G1812590
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT FR Pullover Hoodie, Men, 2XL, Gray, Tall (10032829)
- JACKSON SAFETY F20 Polycarbonate Face Shield Windows (14132)
- CHILL-ITS BY ERGODYNE Cooling Pad, Hard Hat (6717)
- ABUS Lockout Padlock, Key Alike, Red Body (13081)
- LYLE Safety Sign, Goggles Required, 14in.W (U4-1344-RD_14X10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1506-RA_14X10 (U5-1506-RA_14X10)
- LYLE Safety Sign, Respirators Required, 5 in. H (U4-1629-RD_7X5)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U1-1029-NA_14x10 (U1-1029-NA_14x10)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0156-RA_14x10 (LCU3-0156-RA_14x10)
- LYLE Caution Sign, 3-1/2 in H, Vinyl, High Noise (LCU3-0354-RD_5x3.5)
- LYLE Caution Sign, Self-Adhesive Vinyl, 5 in. H (LCU3-0176-RD_7x5)
- Lyle Signs