Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Safety Glasses Required, 7inH
Mfr # U4-1648-RA_10X7
Zoro # G1812679
product price: $8.89
/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Safety Glasses Required
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1648-RA_10X7
- Zoro # G1812679
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, Universal, Repel(TM) Polyester (1103513)
- QUICK DAM Portable Flood Dam, Polymer, 10 ft. L, PK12 (WUB210-12)
- SEE ALL INDUSTRIES Mirror, Convex, Hi Vis, Indoor, 36" dia. (PLX36RT)
- HONEYWELL NORTH Protective Shell Insert for Baseball Cap, Polyethylene, White, One Size Fits Most (SC01-H5)
- LYLE Safety Decal, 7 in Height, 5 in Width, Reflective Sheeting, Vertical Rectangle, English (U7-1331-RD_5X7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1500-RA_14X10 (U5-1500-RA_14X10)
- LYLE Safety Sign, Hard Hats, Safety Shoes, 7inH (U4-1368-RA_10X7)
- LYLE Decal, Danger Do Not Operate, 5 x 3.5" (LCU4-0613-ND_5X3.5)
- LYLE Fall Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0466-ND_10X7)
- LYLE Safety Sign, Eye Glove Protection, 10in.W (U4-1273-RD_10X7)
- LYLE Decaldanger Ear Protection, 10"x7", Height: 7 in (LCU4-0086-ND_10X7)
- Lyle Personal Protective Equipment Signs