Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Safety Glasses Requird, 10inH
Mfr # U4-1648-RA_14X10
Zoro # G9636401
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Safety Glasses Required
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1648-RA_14X10
- Zoro # G9636401
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Glasses Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- KLEENGUARD Nemesis CSA Safety Glasses, Black Frame, Clear Lens, 12PK (KCC20378)
- BRADLEY Wall Mounted Eyewash Station Plastic (S19224PDCFW)
- 5S SUPPLIES Trash Can 12in Diameter Non Slip Floor Sign (FS-TRASHCN-12)
- LYLE Caution Sign, 3-1/2 in H, Vinyl, Ear Hazard (LCU3-0429-RD_5x3.5)
- LYLE Safety Sign, Foot Protection, 10in.H (U4-1321-RA_14X10)
- LYLE Hexavalent Chromium Danger Label, 5 in Height, 7 in Width, Polyester, Horizontal Rectangle, English (LCU4-0723-ND_7X5)
- LYLE Safety Sign, Fall Protection, 10in.H (U4-1300-RA_14X10)
- LYLE Decal, Plastic, Danger Respirator, 10 x 7", Header Legend Color: Black (LCU4-0184-NP_10X7)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1457-NA_14x10 (U3-1457-NA_14x10)
- SIGNMISSION OSHA WARNING Sign, Permit Required Confined Space, 10in X 7in Rigid Plastic, OS-WS-P-710-V-13401 (OS-WS-P-710-V-13401)
- Lyle Signs