Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Respirators Required, 5 in. H
Mfr # U4-1629-RD_7X5
Zoro # G2718926
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Respirators Required In This Area
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1629-RD_7X5
- Zoro # G2718926
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Respirators Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEE ALL INDUSTRIES Mirror, Half Dome, Acrylic, 36" (PV36-180)
- TINGLEY Tingley 10" WorkbrutesG2 PVC Overshoes (45821.XL)
- MIGHTY LINE Industrial Floor Tape, Roll, Orange, Vinyl (3RO)
- LYLE Stop Not An Entrance Sign, 6" W, 6" H, English, Recycled Aluminum, Red (ST-025-6HA)
- LYLE Steel toe Shoes Notice, Decal, 5"x3.5" (LCU5-0072-ND_5X3.5)
- LYLE Caution Sign, Self-Adhesive Vinyl, 10 in H, LCU3-0176-RD_14x10 (LCU3-0176-RD_14x10)
- LYLE Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0333-NP_10x7 (LCU3-0333-NP_10x7)
- LYLE Caution Sign, 10" W, 7" H, 0.040" Thick, U4-1368-NA_10x7 (U4-1368-NA_10x7)
- LYLE Plastic Ppe Warning Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU6-0033-NP_10X7)
- LYLE Safety Sign, Hearing Protectin Area, 14inW (U4-1400-RD_14X10)
- NMC Caution Safety Glasses Required Beyond This Point Sign (C351R)
- Lyle Personal Protective Equipment Signs