Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Protective Equipment, 14 in W
Mfr # U4-1589-RD_14X10
Zoro # G1812730
product price: $7.39
/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Personal Protective Equipment Required Beyond This Point
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1589-RD_14X10
- Zoro # G1812730
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Personal Protective Equipment Required Beyond This Point, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 473M68 (473M68)
- PIONEER Break Away Zip Vest, Green, 2XL (V1021260U-2XL)
- KINCO Frost Breaker Men's Indoor/Outdoor Thermal Dipped Gloves Camouflage M 1 pair (1788-M)
- CONDOR Abrasion Resistance Knit Glove, Cotton, PR (9XW97)
- LYLE Reflalum Danger Welding Arc, 14"x10", Sign Legend Text Color: Black (LCU4-0160-RA_14X10)
- LYLE Hard Hats and Eye Notice, Aluminm, 14"x10" (LCU5-0235-NA_14X10)
- LYLE Safety Sign, Goggles Required, 5in.H (U4-1344-RD_7X5)
- LYLE Safety Sign, Safety Shoes Required, 10in H (U4-1644-RA_14X10)
- LYLE Safety Sign, Hazardous Noise Area, 10in.W (U4-1375-RD_10X7)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1457-NA_14x10 (U3-1457-NA_14x10)
- LYLE Decaldanger Ear Protection, 14"x10", Header Legend Color: White (LCU4-0280-ND_14X10)
- Lyle Signs