Shop All Electrical Hazard Signs
Lyle
Safety Sign, Overhead Power Line, 10 in. W
Mfr # U4-1579-RD_10X7
Zoro # G2719389
product price: $3.79
/ea
Sold in multiples of 3 for $11.37
$11.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Overhead Power Line
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1579-RD_10X7
- Zoro # G2719389
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Overhead Power Line, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Gas Cylinder Lockout, Red, Polystyrene (437R40)
- 3M DBI-SALA Full Body Harness, L, Repel(TM) Polyester (1101655)
- IDESCO Laminating Pouch, 9x11-1/2 In, PK25 (CLB09011410C 20ML)
- MACURCO Nitrogen Dioxide Replacement Sensor for TX-6-ND and TX-12-ND (ND SENSOR)
- LYLE Decal Danger Electrical Room, 7"x5" (LCU4-0550-ND_7X5)
- LYLE Caution Sign, 10 in. H, Alum, Area In Front (LCU3-0482-RA_14x10)
- LYLE Danger Sign, 7x5 In., English, U1-1027-RD_7X5 (U1-1027-RD_7X5)
- LYLE Decal, Danger Area In Front Of, 7 x 5", LCU4-0709-ND_7X5 (LCU4-0709-ND_7X5)
- LYLE Plastic Danger Sign, 4 Holes, 7"x10", U1-1083-NP_7X10 (U1-1083-NP_7X10)
- LYLE Danger Sign, Self-Adhesv Mount, 7inWx5inH, U3-1008-RD_7X5 (U3-1008-RD_7X5)
- NMC Warning Arc Flash Hazard Label, Pk5, WGA18AP (WGA18AP)
- Lyle Signs