Shop All Electrical Hazard Signs
Lyle
Safety Sign, OSHA Regulations, 5 in. W
Mfr # U4-1574-RD_5X7
Zoro # G2719440
product price: $3.65
/ea
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend OSHA Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 48 Inches
- Width 5 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1574-RD_5X7
- Zoro # G2719440
- Country of Origin United States
- Category Electrical Hazard Signs
Dimensions
Width | 5 in |
Height | 7 in |
Depth | 1/25 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Osha Regulations Area In Front Of Electrical Panel Must Be Kept Clear For 48 Inches, Sign Legend Background Color White, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Spill Kit, Universal, Clear/Yellow (SKA-CFB)
- CUT PRO Cut Resistant Glove, PR (92754BPXS)
- SIGNMISSION OSHA Sign, No Pedestrian Traffic, 24in X 18in Aluminum, 18" W, 24" L, Landscape, OS-DS-A-1824-L-1468 (OS-DS-A-1824-L-1468)
- VIKING Viking Marine Kadett Boot Blue (VW24-10)
- LYLE Danger Sign, 10x7 In., English, U1-1083-RD_7X10 (U1-1083-RD_7X10)
- LYLE Decaldanger High Voltage Keep, 5"x3.5" (LCU4-0234-ND_5X3.5)
- LYLE Plastic Danger Sign, 4 Holes, 10"x7", U3-1411-NP_10X7 (U3-1411-NP_10X7)
- LYLE Alum Danger Live Wire Overhead, 10"x7", Height: 7 in, LCU4-0189-NA_10X7 (LCU4-0189-NA_10X7)
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0122-NP_14x10 (LCU3-0122-NP_14x10)
- LYLE Decal, Reflective, Danger Area In, 5 x 3.5", LCU4-0709-RD_5X3.5 (LCU4-0709-RD_5X3.5)
- BRADY Warning Sign, Poly., 5X3-1/2, PK5 (80492)
- Lyle Electrical Hazard Signs