Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Noise Area, Black/Yellow, 7inH
Mfr # U4-1556-RA_10X7
Zoro # G2719766
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Noise Area May Cause Hearing Loss Use Proper Ear Protection
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1556-RA_10X7
- Zoro # G2719766
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Noise Area May Cause Hearing Loss Use Proper Ear Protection, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARIAT Stretch Canvas Straight Leg, 36" x "32 (10027709)
- HY-KO 5In Yellow Reflective Number 4, 10PK (B00754)
- TINGLEY 4"H Rubber Overshoes (1300 2XL)
- TOLCO Secondary Label, PK12 (340425)
- LYLE Decal, Danger Confined Space, 10 x 7", Sign Material: Vinyl (LCU4-0671-RD_10X7)
- LYLE Safety Sign, Do Not Loose Clothing, 7in.H (U4-1193-RA_10X7)
- LYLE Decaldanger Welding Arc Wear, 10"x7", Sign Background Color: White (LCU4-0103-ND_10X7)
- LYLE Caution Sign, 14" W, 10" H, 0.040" Thick, U4-1400-NA_14x10 (U4-1400-NA_14x10)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1212-RA_14X10 (U5-1212-RA_14X10)
- LYLE Fall Danger Label, 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English (LCU4-0466-ND_10X7)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1498-RA_14X10 (U5-1498-RA_14X10)
- Lyle Personal Protective Equipment Signs