Shop All Security & Access Signs
Lyle
Safety Sign, Keep Out Hnybees, 10inHx14inW
Mfr # U4-1470-RD_14X10
Zoro # G2720816
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Keep Out Honeybees
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U4-1470-RD_14X10
- Zoro # G2720816
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out Honeybees, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Neoprene, L, 1 PR (3416-10)
- MCR SAFETY Cooling Towel, Blue, Large (CGT13)
- TOUGH DUCK Men's Black Polyester Jacket size M (S17611)
- HONEYWELL SAFETY PRODUCTS Eyesaline Personal Eyewash Products, 24PK (32-000451-0000)
- LYLE Decal Danger Keep Out, 10"x7", Height: 7 in (LCU4-0519-ND_10X7)
- LYLE Decal Danger Authorized, 14"x10" (LCU4-0484-ND_14X10)
- LYLE Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (PPR-001-12HA)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1322-RA_10X7 (U5-1322-RA_10X7)
- LYLE Reflective Authorized Personnel Stop Sign, 12 in Height, 12 in Width, Aluminum, Octagon, English (ST-038-12HA)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1636-RA_10X7 (U5-1636-RA_10X7)
- NMC No Admittance Authorized Employees Only Sign, M242PB (M242PB)
- Lyle Security & Access Signs