Shop All Security & Access Signs
Lyle
Safety Sign, Keep Out, 7in.H x 10in.W
Mfr # U4-1468-RD_10X7
Zoro # G2720901
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Keep Out
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1468-RD_10X7
- Zoro # G2720901
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAFLINE HD Fire Hose, 100 ft. L, White, 1-1/2" dia. (G52H15HDW100N)
- RPS OUTDOORS Rps Sx Pvc Rainsuit Navy Blue L (51-200NB-L)
- WOLVERINE 5 Size Women's 6 in Work Boot Steel Work Boot , Black (W201153)
- PYRAMEX Safety Glasses, Gray Scratch-Resistant (SB3620S)
- LYLE Only Notice, Decal, Reflective, 5"x3.5" (LCU5-0206-RD_5X3.5)
- LYLE Refl Decal Danger Do Not Enter, 14"x10", Printed Language: English (LCU4-0560-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U1-1002-NP_14X10 (U1-1002-NP_14X10)
- LYLE Decaldanger Do Not Enter, 10"x7", LCU4-0197-ND_10X7 (LCU4-0197-ND_10X7)
- LYLE Refldecaldanger Keep Out, 5"x3.5", Header: Danger (LCU4-0198-RD_5X3.5)
- LYLE Notice Sign, 10 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1126-RD_7X10 (U5-1126-RD_7X10)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1193-RD_7X5 (U5-1193-RD_7X5)
- Lyle Security & Access Signs