Shop All Security & Access Signs
Lyle
Safety Sign, Keep Gte Clsd, 10in.Hx14in.W
Mfr # U4-1459-RD_14X10
Zoro # G2720999
product price: $5.79
/ea
Sold in multiples of 2 for $11.58
$11.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Keep Gate Closed
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1459-RD_14X10
- Zoro # G2720999
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Gate Closed, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY ToughStripe Floor Marking Arrows 8 in H x 3 in W Blue Pack of 50, 50PK (175650)
- BRADLEY Classic Drench Shower With Face/Eyewash, 10 In. W (S19-310FW)
- POLAR PLUS Men's Insulated Coverall with Hood, XL, Navy, Nylon (22020-RXL1B)
- LYLE Plastic Acetylene Danger Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU4-0014-NP_10X7)
- LYLE Safety Sign, Keep Door Clsd, 10in.W (U4-1472-RD_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1058-RD_14X10 (U5-1058-RD_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1131-RA_10X7 (U5-1131-RA_10X7)
- LYLE Decal, Warning Authorized, 5 x 3.5", Sign Background Color: Orange (LCU6-0010-RD_5X3.5)
- LYLE Authorized Notice, Plastic, 14"x10", Header Background Color: Blue (LCU5-0043-NP_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1552-RA_14X10 (U5-1552-RA_14X10)
- ACCUFORM DOUBLESIDED DOOR STICKERS DO NOT LADM202P (LADM202P)
- Lyle Security & Access Signs