Shop All Security & Access Signs
Lyle
Safety Sign, Keep Door Clsd, 7in.H
Mfr # U4-1472-RA_10X7
Zoro # G2720798
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Keep This Door Closed
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1472-RA_10X7
- Zoro # G2720798
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BDG Welding Jacket Split Cowhide Brown Kevlar Sewn, Size XL (60-1-126-XL)
- TIMBERLAND PRO Womens PRO(R) Hightower 6" AlloyT (TB0A1KIT214)
- DUNLOP Boots, Men's 11, Women's 13, Black, PR (ND68A93.CH)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (9676XXL)
- LYLE Video Surveillance Notice, Decal, 10"x7" (LCU5-0055-ND_10X7)
- LYLE Safety Sign, Keep Gte Clsd, 7in.H (U4-1459-RA_10X7)
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0213-RD_5x3.5 (LCU3-0213-RD_5x3.5)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1381-RD_14X10 (U5-1381-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1485-RD_14X10 (U5-1485-RD_14X10)
- LYLE Restricted Area Sign, 10 in Height, 14 in Width, Aluminum, Horizontal Rectangle, English (U1-1005-NA_14x10)
- CONDOR Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, 480K49 (480K49)
- Lyle Signs