Shop All Security & Access Signs
Lyle
Safety Sign, Keep Door Clsd, 10in.Hx14in.W
Mfr # U4-1473-RD_14X10
Zoro # G2720761
product price: $5.49
/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Keep This Gate Closed
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1473-RD_14X10
- Zoro # G2720761
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep This Gate Closed, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Lockout Padlock, KA, Red, 1-1/2"H, PK6 (72 HB/40-40 KAx6 Red)
- ULTRATECH Drum Spill Containment Pallet, 77 gal Spill Capacity, 1 Drum, 1500 lb, Polyethylene (1320)
- REFRIGIWEAR Bib Overalls, Navy, Size 58x33 In. (0385RNAV5XL)
- TIMBERLAND PRO 6-Inch Work Boot, M, 13, Brown, PR (TB1A1WSB214)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1419-RA_10X7 (U5-1419-RA_10X7)
- LYLE Decal, Danger Authorized, 5 x 3.5", Sign Material: Vinyl (LCU4-0602-RD_5X3.5)
- LYLE Use of Cell Phones Notice, Aluminm, 10"x7" (LCU5-0222-NA_10X7)
- LYLE Admittance Sign, No Trespassing, 5 in. H (U6-1178-RD_7X5)
- LYLE Safety Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English, U7-1225-RA_10X7 (U7-1225-RA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_14X10 (U5-1131-RD_14X10)
- HY-KO Sign Protected By Video Surve (20619)
- Lyle Security & Access Signs