Shop All Security & Access Signs
Lyle
Safety Sign, Keep Door Clsd, 10in.H
Mfr # U4-1472-RA_14X10
Zoro # G9637135
product price: $10.25
/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Keep This Door Closed
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1472-RA_14X10
- Zoro # G9637135
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Keep This Door Closed, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKEYE FIRE EQUIPMENT Fire Extinguisher Bracket, Heavy-Duty Bracket, Steel, For Tank Weight 15 lb (700228)
- ACE Rubber Boot, Men's, 13, Mid-Calf, Black, PR (885999105185)
- EAGLE MFG Safety Cabinet Label, 14 In. H, 9 In. W (C97D)
- LABELMASTER Used Batteries Label, 6"x6", Vinyl, PK100 (KWMV)
- LYLE Safety Sign, Stand Clear Of Door, 10in.H (U4-1677-RA_14X10)
- LYLE Decal, Danger Admittance Only To, 14 x 10", Sign Legend Color: Black (LCU4-0635-ND_14X10)
- LYLE Security Sign, 10"W, 14"H, 0.040" Thickness, LCU1-0111-RA_10x14 (LCU1-0111-RA_10x14)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1416-RA_14X10 (U3-1416-RA_14X10)
- LYLE No Cellular Notice, Decal, Reflectve, 7"x5" (LCU5-0047-RD_7X5)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0215-NP_14x10 (LCU3-0215-NP_14x10)
- NMC Danger No Trespassing Sign - Bilingual, ESD81RB (ESD81RB)
- Lyle Security & Access Signs