Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, High Noise Area, 10in.W
Mfr # U4-1415-RD_10X14
Zoro # G2097816
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend High Noise Area Hearing Protection May Be Required
- Width 10 in
- Height 14 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1415-RD_10X14
- Zoro # G2097816
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 14 in |
Depth | 1/25 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend High Noise Area Hearing Protection May Be Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Disposable P95 Organic Vapor Respirator (70070190734)
- ZORO SELECT 8 ft. L x Vinyl, 1/2" Thick (39R798)
- CONDOR Beam Anchor, Aluminum/Steel, 425 lb. (7530)
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous (THT-21-483)
- LYLE Plastic Ppe Warning Sign, 7 in Height, 10 in Width, Plastic, Vertical Rectangle, English (LCU6-0033-NP_10X7)
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0402-NP_14x10 (LCU3-0402-NP_14x10)
- LYLE Decal, Danger Hexavalent, 14 x 10", Header Legend Color: White (LCU4-0723-NA_14X10)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1499-RD_7X5 (U5-1499-RD_7X5)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1209-RD_7X5 (U5-1209-RD_7X5)
- LYLE Safety Sign, Hazardous Noise Area, 10in.W (U4-1375-RD_10X7)
- SIGNMISSION OSHA WARNING Sign, Permit Required Confined Space, 10in X 7in Rigid Plastic, OS-WS-P-710-V-13401 (OS-WS-P-710-V-13401)
- Lyle Personal Protective Equipment Signs