Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Hearing Protectin Area, 10inH
Mfr # U4-1400-RA_14X10
Zoro # G9637397
original price:
$19.49
5% off
new price: $18.49
/ea
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hearing Protection Required In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1400-RA_14X10
- Zoro # G9637397
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO 5In Reflective Number 2, 10PK (B00578)
- GERSON SPRAY SOCKS 12/BX (GE070195B)
- LYLE Keep Right Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, English, R4-7A-18HA (R4-7A-18HA)
- ANSELL Hyflex, Foam Nitrile Coated Gloves, Palm Coverage, Black, Abrasion Level 3, Large (Size 9), 1 Pair (11-801)
- LYLE Safety Sign, Ear Protection Worn, 7in.H (U4-1234-RA_10X7)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1494-RD_10X7 (U5-1494-RD_10X7)
- LYLE Decal, Danger Protective, 10 x 7", Thickness: 0.04 in (LCU4-0674-NA_10X7)
- LYLE Safety Sign, Goggles Required, 10in.H (U4-1344-RA_14X10)
- LYLE Caution Sign, 10" W, 7" H, 0.055" Thick, LCU3-0191-NP_10x7 (LCU3-0191-NP_10x7)
- LYLE Reflective Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-RA_10X7)
- NMC Lead Hazard Area Wear Res.. Sign (C545PB)
- Lyle Personal Protective Equipment Signs