Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Hazardous Noise Area, 10in.H
Mfr # U4-1375-RA_14X10
Zoro # G9637494
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hazardous Noise Area Hearing Protection Required
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1375-RA_14X10
- Zoro # G9637494
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Noise Area Hearing Protection Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONLACE Unbrkbl Shoelace Boot Lace, 84", Blk, PR1 (30011)
- GVS-RPB RPB Safety QR 3/8" Hose Tail (NV2024)
- CARHARTT 11-1/2 Size Men's 6 in Work Boot Steel Work Boot , Brown (CMF6284 11.5W)
- INTERNATIONAL ENVIROGUARD SMS Coverall, Elastic Wrist, L, White, PK25, L, 25 PK, White, SMS, Zipper (2222)
- LYLE Danger Sign, 14" W, 10" H, 0.040" Thickness, U3-1457-NA_14x10 (U3-1457-NA_14x10)
- LYLE Decal, Warning Hearing, 5 x 3.5", Sign Mounting Style: Adhesive Surface (LCU6-0132-RD_5X3.5)
- LYLE Safety Sign, Hard Hat Sfety Glasses, 10inH (U4-1354-RA_14X10)
- LYLE Safety Sign, Do Not Loose Clothing, 7in.H (U4-1193-RA_10X7)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0051-RA_14x10 (LCU3-0051-RA_14x10)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1216-RA_10X7 (U5-1216-RA_10X7)
- LYLE Aluminum Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-NA_10X7)
- Lyle Signs