Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Hard Hats, Sfety Shoes, 10inH
Mfr # U4-1368-RA_14X10
Zoro # G9637521
product price: $13.19
/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1368-RA_14X10
- Zoro # G9637521
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Safety Glasses Safety Shoes Required In This Area At All Times, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Label (B33-25-423)
- MONTOUR LINE Stanchion Post Top Sign Frame 8.5 x 11 in. Vertical Black (HDSF-8511-V-BK)
- BRADY Label Tape Cartridge, Black/White, Labels/Roll: Continuous (M21-375-423)
- NEESE Outerwear Economy Rain Suit-Yel-2X (10160-55-1-YEL-2X)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1209-RD_7X5 (U5-1209-RD_7X5)
- LYLE Safety Sign, Ear Plugs Worn, 10in.H (U4-1228-RA_14X10)
- LYLE Caution Sign, 14x10 In., English, U1-1029-RA_14X10 (U1-1029-RA_14X10)
- LYLE Safety Sign, Use Ear Protection, 5 in. H (U4-1557-RD_7X5)
- LYLE NoticeSign, ReflecSelfAdhVinyl, 10inWx7inH, U5-1494-RD_10X7 (U5-1494-RD_10X7)
- LYLE Shoe Covers Notice, Decal, 14"x10" (LCU5-0111-ND_14X10)
- SIGNMISSION OSHA Sign, Safety Glasses Beyond This Point With Symbol, 10in X 7in Aluminum, 10" W, 7" H, Landscape (OS-NS-A-710-L-18167)
- Lyle Personal Protective Equipment Signs