Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Hard Hats Required, 7in.H
Mfr # U4-1363-RA_10X7
Zoro # G2722021
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hard Hats Required
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1363-RA_10X7
- Zoro # G2722021
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hats Required, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Fire Barrier Plenum Wrap, 50 ft. L, 24 In. (PLENUM-WRAP-5A+(24"))
- QUAKEHOLD! Flat Screen Safety Strap, Black (4520)
- ZORO SELECT Inspection Tag By The Roll, 6 1/4 in Height, 3 in Width (43Z236)
- ERGODYNE Black Ambidextrous Double Strap Wrist Su (675)
- LYLE Safety Sign, Hard Hats, Sfety Shoes, 10inH (U4-1368-RA_14X10)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0051-RA_14x10 (LCU3-0051-RA_14x10)
- LYLE Decaldanger Ear Protection, 14"x10", Header Legend Color: White (LCU4-0280-ND_14X10)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0402-RA_14x10 (LCU3-0402-RA_14x10)
- LYLE Warning Sign, Goggles Are Required, 5 in H (U6-1100-RD_7X5)
- LYLE Safety Sign, Goggles Required, 5in.H (U4-1344-RD_7X5)
- NMC Caution Ppe Safety Sign (C154R)
- Lyle Personal Protective Equipment Signs