Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Hard Hat Area, Aluminum, Horizontal Rectangle, 10 in x 14 in Size, Mounting Holes
Mfr # U4-1357-RA_14X10
Zoro # G9637564
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Hard Hat Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyle
- MFR # U4-1357-RA_14X10
- Zoro # G9637564
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP Top Grain Goatskin Protector, Size 11, PR (148-6000/11)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039161)
- THOROGOOD SHOES Size 9-1/2 Men's 6 in Work Boot Steel Work Boot, Brown (804-4200 9.5EE)
- TAPCO Sign Post, Silver, Steel, 10 ft L (1603-00005)
- LYLE Safety Sign, Respirators Required, 5 in. H (U4-1629-RD_7X5)
- LYLE Safety Sign, Without Eye Protection, 14inW (U4-1194-RD_14X10)
- LYLE Safety Sign, Glasses Required, 10in W, Eng (U4-1650-RD_10X7)
- LYLE Aluminum Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-NA_10X7)
- LYLE Reflective Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-RA_10X7)
- LYLE Safety Sign, Face Shields Goggles, 10in.W (U4-1299-RD_10X7)
- SIGNMISSION OSHA Danger Sign, Fall Protection Required, 14in X 10in Aluminum, 14" W, 10" H, Landscape (OS-DS-A-1014-L-1229)
- Lyle Personal Protective Equipment Signs