Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Fall Protection, 10in.H
Mfr # U4-1300-RA_14X10
Zoro # G9637801
product price: $9.95
/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Fall Protection Required In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1300-RA_14X10
- Zoro # G9637801
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Mounting Hole Dia. | 0.1875 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Fall Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M-SAFE BY MAJESTIC High Visibility Vest, Yellow, M (75-3207-M)
- NMC Danger Equipment Tagged Out Tag, Pk10 (LOTAG20)
- RETRACTA-BELT Wall Mount Receiver, 3 1/4 in H, Black (HDRE)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 L)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0187-RA_14x10 (LCU3-0187-RA_14x10)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1216-RA_10X7 (U5-1216-RA_10X7)
- LYLE Safety Decal, Reflective Vinyl, 5inHx7inW, U7-1241-RD_7X5 (U7-1241-RD_7X5)
- LYLE Safety Sign, Without Eye Protection, 14inW (U4-1194-RD_14X10)
- LYLE Steel toe Shoes Notice, Decal, 5"x3.5" (LCU5-0072-ND_5X3.5)
- LYLE Plastic Danger Sign, 4 Holes, 14"x10", U3-1457-NP_14X10 (U3-1457-NP_14X10)
- NMC Caution Wear Safety Shoes In This Area Sign (C379PB)
- Lyle Personal Protective Equipment Signs