Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Face Shields Goggles, 5in.H
Mfr # U4-1299-RD_7X5
Zoro # G2278897
original price:
$4.03
25% off
new price: $2.99
/ea
$2.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Face Shields Or Goggles Must Be Worn In Addition To Safety Glasses During Any Grinding, Buffing Or Sanding Operation
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1299-RD_7X5
- Zoro # G2278897
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Face Shields Or Goggles Must Be Worn In Addition To Safety Glasses During Any Grinding, Buffing Or Sanding Operation, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NAUTILUS SAFETY FOOTWEAR Size 9-1/2 Men's Athletic Shoe Steel Work Shoe, Black (N2102)
- GUARDIAN FLOOR PROTECTION 36" L x Closed Cell PVC, 0.5" Thick (44020350)
- HY-KO 4In Black Plastic Number 9, 10PK (A10299)
- BRADY Floor Marking Tape, L, 2In W, 5In L, PK20 (104431)
- LYLE Caution Sign, 14" W, 10" H, 0.055" Thick, LCU3-0402-NP_14x10 (LCU3-0402-NP_14x10)
- LYLE Danger Sign, 4 Hole Mount, 14inWx10inH, U3-1966-RA_14X10 (U3-1966-RA_14X10)
- LYLE Decaldanger Protective, 14"x10" (LCU4-0285-ND_14X10)
- LYLE Decaldanger Ear Protection, 5"x3.5", Header Legend Color: White (LCU4-0280-ND_5X3.5)
- LYLE Caution Sign, 10x7 In., English (U1-1029-RD_10X7)
- LYLE Caution Sign, Recycled Aluminum, 10 in. H, LCU3-0051-RA_14x10 (LCU3-0051-RA_14x10)
- NMC Caution Eye Protection Required Sign (CGA26PB)
- Lyle Signs