Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Eye Protection In Area, 10inH
Mfr # U4-1287-RA_14X10
Zoro # G9637853
product price: $11.79
/ea
$11.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Eye Protection Required In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1287-RA_14X10
- Zoro # G9637853
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAS SAFETY GOGGLE CHEMICAL SPLASH (SA5109)
- HOSS BOOT CO Hoss Mens Lorne Brown Soft Toe Hiker, M (60473)
- SHOWA 15" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (737-11)
- CONDOR Wrist Support, L, Ambidextrous, Black (3RXU4)
- LYLE Safety Sign, Eye Ear Prtctn Eqpmnt, 7in.H (U4-1272-RA_10X7)
- LYLE Safety Sign, Respirators Required, 5 in. H (U4-1629-RD_7X5)
- LYLE Decaldanger Ear Protection, 14"x10", Header Legend Color: White (LCU4-0280-ND_14X10)
- LYLE Reflective Hexavalent Chromium Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle (LCU4-0723-RA_10X7)
- LYLE Caution Sign, Wear Protective Equipment, Recycled Aluminum, 14 in x 10 in, Mounting Holes (LCU3-0189-RA_14x10)
- LYLE Safety Sign, Ear Protection, 10in.W (U4-1249-RD_10X7)
- LYLE NoticeSign, ReflectSelfAdhVinyl, 7inWx5inH, U5-1211-RD_7X5 (U5-1211-RD_7X5)
- Lyle Personal Protective Equipment Signs