Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Eye Glove Protection, 10in.W
Mfr # U4-1273-RD_10X7
Zoro # G2097886
original price:
$6.05
18% off
new price: $4.95
/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Eye And Glove Protection Must Be Worn When Handling Chemicals
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1273-RD_10X7
- Zoro # G2097886
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye And Glove Protection Must Be Worn When Handling Chemicals, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PORTWEST Expert Pro Surveyors Vest, XXL (US376)
- BRADY Printer Label, White, Labels/Roll: 100 (PTL-20-422)
- BLACKBURN FLAG Blackburn High-Vis Vinyl Marking Flags with PVC Staffs (454PF FLO BLU)
- SIGNMISSION Safety Sign, OSHA Notice, 7" Height, Aluminum, Check Engine Oil Before Operating Sign, Landscape (OS-NS-A-710-L-10549)
- LYLE Safety Sign, Glasses Required, 10in H, Eng (U4-1650-RA_14X10)
- LYLE Danger Sign, 14x10 In., English (U1-1035-RA_14X10)
- LYLE Hard Hats Notice, Plastic, 14"x10" (LCU5-0155-NP_14X10)
- LYLE Refldecaldanger Do Not Enter, 14"x10", Width: 14 in (LCU4-0087-RD_14X10)
- LYLE Safety Sign, Fall Protection, 10in.H (U4-1300-RA_14X10)
- LYLE Safety Sign, Safety Shoes, Caution, 10 in H (U4-1658-RD_14X10)
- NMC Caution Safety Shoes Required Sign - Bilingual (CBA11P)
- Lyle Signs