Shop All Security & Access Signs
Lyle
Safety Sign, Employees Only, 10in.Hx14in.W
Mfr # U4-1258-RD_14X10
Zoro # G2723290
product price: $7.69
/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Employees Only
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1258-RD_14X10
- Zoro # G2723290
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Employees Only, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Suspension Trauma Safety Straps, 310 Cap Lbs, One, Fire Resistant (9505712)
- YOUNG BROS STAMP WORKS Steel Stamps Set, 2-3/8" Shank L, Steel, 3271 (03271)
- 3M PAPR Filter Cover (TR-371+)
- REFRIGIWEAR Cooler Wear Vest Navy XLg (0599RNAVXLG)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, 7 in H, 10 in W, Aluminum, Vertical , U5-1511-RA_10X7 (U5-1511-RA_10X7)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1079-RA_10X7 (U5-1079-RA_10X7)
- LYLE Alum Danger No Trespassing, 10"x7" (LCU4-0371-NA_10X7)
- LYLE Admittance Sign, Premises Are Monitored (U6-1233-RA_10X7)
- LYLE This area is Under Notice, Decal, 5"x3.5", 3 1/2 in Height, 5 in Width, Polyester, English (LCU5-0054-ND_5X3.5)
- LYLE No Trespassing Sign, 14 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (LCU1-0159-RA_10x14)
- CONDOR Safety Sign, 10 in Height, 14 in Width, Polyethylene, Horizontal Rectangle, English, 472U05 (472U05)
- Lyle Security & Access Signs