Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Ear Protection Worn, 7in.H
Mfr # U4-1234-RA_10X7
Zoro # G2723555
product price: $8.99
/ea
Sold in multiples of 2 for $17.98
$17.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Ear Protection Must Be Worn In This Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1234-RA_10X7
- Zoro # G2723555
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Mounting Hole Dia. | 0.1875 in |
Description
Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Protection Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL LIFESTAR EC, High Risk Exam Nitrile Gloves, 5.5 mil Palm, Nitrile, Powder-Free, L, 100 PK (LSE-104)
- MAGID RoadMaster Grain Cowhide Leather Drivers Glove with Suede Split Leather Back (B5548E-XL)
- FEDERAL SIGNAL Low Profile Warning Light, LED, Green (LP3ML-120G)
- DIAMOND VISIONS READING GLASSES (RG-48)
- LYLE Danger Sign, 14x10 In., English (U1-1035-RA_14X10)
- LYLE NoticeSign, ReflcSelfAdhVinyl, 14inWx10inH, U5-1500-RD_14X10 (U5-1500-RD_14X10)
- LYLE Decal, Danger Protective, Plastic, 10 x 7", Header Legend Color: White (LCU4-0285-NP_10X7)
- LYLE Alum Danger Hard Head Area, 10"x7" (LCU4-0369-NA_10X7)
- LYLE Caution Sign, 10 in. H, Vinyl (LCU3-0292-RD_14x10)
- LYLE Safety Sign, Without Eye Protection, 14inW (U4-1194-RD_14X10)
- LYLE Safety Sign, Hazardous Noise Area, 14in.W (U4-1375-RD_14X10)
- Lyle Personal Protective Equipment Signs