Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Ear Plugs Worn, 14in.W
Mfr # U4-1228-RD_14X10
Zoro # G2723570
product price: $6.59
/ea
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Ear Plugs Must Be Worn In This Area
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1228-RD_14X10
- Zoro # G2723570
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Plugs Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASK AMERICA Zen Visor Kit, Clear (WKI00002-500)
- CONDOR VF, Cut-Res Gloves, PU, L/9, 2RA22, PR (61CV61)
- BASIC Disposable Gloves, Nitrile, 5 mil, Latex-Free, Powder-Free, Black, XL, 10 Boxes of 100 (Blk5NitrileXLB)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1216-RA_10X7 (U5-1216-RA_10X7)
- LYLE Caution Sign, 3-1/2 in. H, Vinyl, LCU3-0403-RD_5x3.5 (LCU3-0403-RD_5x3.5)
- LYLE Notice Sign, RecycldReflecAlum, 10inWx7inH, U5-1496-RA_10X7 (U5-1496-RA_10X7)
- LYLE Safety Sign, Do Not Loose Clothing, 7in.H (U4-1193-RA_10X7)
- LYLE Caution Sign, 10 in. H, Aluminum (LCU3-0440-RA_14x10)
- LYLE Plastic Caution Sign, 4 Holes, 10"x7", U4-1400-NP_10X7 (U4-1400-NP_10X7)
- LYLE Danger Sign, 7 in Height, 10 in Width, Aluminum, Vertical Rectangle, English (U1-1035-RA_10X7)
- SIGNMISSION OSHA Notice Sign, Safety Glasses And Safety Shoes Required, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-18162)
- Lyle Personal Protective Equipment Signs