Shop All Personal Protective Equipment Signs
Lyle
Safety Sign, Ear Plugs Worn, 10in.W
Mfr # U4-1228-RD_10X7
Zoro # G2723589
product price: $3.89
/ea
Sold in multiples of 3 for $11.67
$11.67
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Ear Plugs Must Be Worn In This Area
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1228-RD_10X7
- Zoro # G2723589
- Country of Origin United States
- Category Personal Protective Equipment Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Ear Plugs Must Be Worn In This Area, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Cordova COR-TOUCH Sandgrip 13-Gauge Nitrile Palm Gloves, Dozen Pair (6993L)
- ESS Impact & Heat Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, Firepro A Series (740-0380)
- PORTWEST Iona Xtra Enhanced T-Shirt, XL (F131)
- CHILL-ITS BY ERGODYNE L Gray Cooling Arm Sleeves Performance Knit Pair (6690)
- LYLE Safety Sign, Do Not Loose Clothing, 7in.H (U4-1193-RA_10X7)
- LYLE Safety Sign, Goggles Required, 7in.H (U4-1344-RA_10X7)
- LYLE Caution Sign, 10 in. H, Aluminum, LCU3-0406-RA_14x10 (LCU3-0406-RA_14x10)
- LYLE Warning Sign, Goggles Are Required, 5 in H (U6-1100-RD_7X5)
- LYLE NoticeSign, RecycldReflecAlum, 14inWx10inH, U5-1212-RA_14X10 (U5-1212-RA_14X10)
- LYLE Safety Sign, Hazardous Noise Area, 14in.W (U4-1375-RD_14X10)
- SIGNMISSION OSHA Notice Sign, PPE Required Beyond This Point, 10in X 7in Decal, 10" W, 7" H, Landscape (OS-NS-D-710-L-17762)
- Lyle Personal Protective Equipment Signs