Shop All Security & Access Signs
Lyle
Safety Sign, Door Swings Inward, 14in.W
Mfr # U4-1216-RD_14X10
Zoro # G2723710
product price: $5.69
/ea
Sold in multiples of 2 for $11.38
$11.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Door Swings Inward
- Width 14 in
- Height 10 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1216-RD_14X10
- Zoro # G2723710
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 14 in |
Height | 10 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Door Swings Inward, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASTERN METAL SIGNS AND SAFETY Lane Ends Traffic Sign, 36 in H, 36 in W, Vinyl, Diamond, No Text, 669-C/36-NRVFO-RS (669-C/36-NRVFO-RS)
- HY-KO 3In Black Aluminum Number 7, 10PK (A20107)
- ACCUFORM Banner, Lift With Ease, 24 x 48 In. (MBR406)
- BDG Grain Deerskin Driver Tan, Size S (20-1-366-S)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1485-RD_14X10 (U5-1485-RD_14X10)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1043-NA_14x10 (U1-1043-NA_14x10)
- LYLE Entrance Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1182-NP_14X10 (U5-1182-NP_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1559-RA_10X7 (U5-1559-RA_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1052-RD_14X10 (U5-1052-RD_14X10)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U1-1032-NA_10x7 (U1-1032-NA_10x7)
- CONDOR No Concealed Weapons Sign, 18 in H, 12 in W, Vinyl, Vertical Rectangle, English, 453U16 (453U16)
- Lyle Security & Access Signs