Shop All Security & Access Signs
Lyle
Safety Sign, Do Not Enter, 5in.H x 7in.W
Mfr # U4-1172-RD_7X5
Zoro # G2724517
product price: $3.39
/ea
$3.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Do Not Enter
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1172-RD_7X5
- Zoro # G2724517
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Entrance Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 26" Chemical Resistant Gloves with Vinyl Sleeve, PVC, M, 1 PR (640M-08)
- CONDOR Bouffant Cap, Blue, Universal, PK100 (3EZD1)
- BRADY Pipe Marker, Nitrogen, Yel, 3/4 to 1-3/8 In (4098-A)
- BRADY White Polyimide Wire Marker, THT-97-717-10 (THT-97-717-10)
- LYLE Danger Sign, 10" W, 7" H, 0.040" Thickness, U3-1325-NA_10x7 (U3-1325-NA_10x7)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1549-RA_10X7 (U5-1549-RA_10X7)
- LYLE Danger Sign, 4 Hole Mount, 10in W x 7in H, U3-1138-RA_10X7 (U3-1138-RA_10X7)
- LYLE Facility Sign, 14 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0760-NP_10x14 (LCU4-0760-NP_10x14)
- LYLE Notice Sign, 5 in H, 7 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_7X5 (U5-1131-RD_7X5)
- LYLE Notice Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, English, U5-1485-RD_10X7 (U5-1485-RD_10X7)
- SIGNMISSION OSHA Sign, 7" H, 10" W, Rigid Plastic, Private Property No Dumping Trespassers Sign, Landscape (OS-NS-P-710-L-17835)
- Lyle Signs