Shop All Security & Access Signs
Lyle
Safety Sign, Buddy Systm Required, 5in.H
Mfr # U4-1096-RD_7X5
Zoro # G2725768
product price: $2.59
/ea
Sold in multiples of 4 for $10.36
$10.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Buddy System Is Required For Entry
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1096-RD_7X5
- Zoro # G2725768
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buddy System Is Required For Entry, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Individual Character Stencil 4" Number Set, PMC4-O (PMC4-O)
- LAKELAND Disposable Sleeve Apron, White, M (PBL141-MD)
- CARHARTT Hooded Swtshrt, Navy, 50Cotton/50PET, M (K121-472 MED REG)
- NMC Danger Confined Space Do Not Enter Sign - Bilingual, ESD672AB (ESD672AB)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1552-RA_14X10 (U5-1552-RA_14X10)
- LYLE Notice Sign, 7 in H, 10 in W, Aluminum, Vertical Rectangle, English, U5-1445-RA_10X7 (U5-1445-RA_10X7)
- LYLE Admittance Sign, 12 x 18In, BK and R/WHT (PPR-020-18HA)
- LYLE Danger Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, LCU4-0345-NP_10X7 (LCU4-0345-NP_10X7)
- LYLE Notice Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, U5-1064-NP_14X10 (U5-1064-NP_14X10)
- LYLE Alum Danger Admittance To, 10"x7" (LCU4-0573-NA_10X7)
- HY-KO Posted No Trespassing Keep Out Sign 9.25" x 14", 12PK (A00813)
- Lyle Security & Access Signs