Shop All Fire Signs
Lyle
Safety Sign, Black/Orange, 5 in. H, Text
Mfr # U6-1186-RD_7X5
Zoro # G2278136
product price: $3.25
/ea
Sold in multiples of 4 for $13.00
$13.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Warning
- Legend Not A Fire Exit
- Width 7 in
- Height 5 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U6-1186-RD_7X5
- Zoro # G2278136
- Country of Origin United States
- Category Fire Signs
Dimensions
Width | 7 in |
Height | 5 in |
Depth | 1/25 in |
Description
Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Not A Fire Exit, Sign Legend Background Color Orange, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 12 PK, White, Tychem(R) 4000, Zipper (SL122BWH3X001200)
- IRON AGE Size 10-1/2W Men's 8 in Work Boot Composite Work Boot, Brown/Black (IA9650)
- ROCKPORT WORKS Work Shoes, Stl, Mn, 11W, Blk, PR (RK6761)
- 3M DBI-SALA Full Body Harness, M, Repel(TM) Polyester (1107802)
- LYLE No Parking Fire Lane Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (T1-2846-EG_12x18)
- LYLE Fire Lane Sign, 18"H, 12"W, Aluminum (T1-2845-HI_12x18)
- LYLE Fire Sign, 4" W, 14" H, 0.004" Thickness (LCU1-0066-RD_4x14)
- LYLE Fire Sign, 4" W, 14" H, 0.004" Thickness (U1-0066-RD_4x14)
- LYLE Safety Sign, 10x7 In., English, 10 in Height, 7 in Width, Aluminum, Horizontal Rectangle, English (U1-1021-RA_7X10)
- LYLE Safety Sign, 10x7 In., English, 10 in Height, 7 in Width, Reflective Sheeting, Horizontal Rectangle (U1-1021-RD_7X10)
- NMC Fire Control Protective Clothing Sign, 6 in Height, 6 in Width, Glow Vinyl Laminated (IMO182P)
- Lyle Fire Signs