Shop All Security & Access Signs
Lyle
Safety Sign, Athrzd Prsnnl Only, 10in.W
Mfr # U4-1065-RD_10X7
Zoro # G2726319
product price: $4.29
/ea
$4.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header Caution
- Legend Authorized Personnel Only
- Width 10 in
- Height 7 in
- Sign Shape Vertical Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Lyle
- MFR # U4-1065-RD_10X7
- Zoro # G2726319
- Country of Origin United States
- Category Security & Access Signs
Dimensions
Width | 10 in |
Height | 7 in |
Depth | 1/25 in |
Description
Safety Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Authorized Personnel Only, Sign Legend Background Color Yellow, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Employee Parking Sign, 18" x 12, RP-022-RW-12HA (RP-022-RW-12HA)
- CONDOR Back Support, S, Black (1M702)
- ZORO SELECT Warning Light, Strobe, Amber, 12 to 80VDC (2ERN8)
- AVENGER SAFETY FOOTWEAR Work Boots, 10, M, Black, Composite, PR (A7223-M)
- LYLE Sign, Self-Adhesive Vinyl, 3-1/2 in. H, LCU3-0213-RD_5x3.5 (LCU3-0213-RD_5x3.5)
- LYLE Caution Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, LCU3-0215-RA_14x10 (LCU3-0215-RA_14x10)
- LYLE High Pressure Warning Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (LCU6-0140-ND_5X3.5)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U1-1024-NA_14x10 (U1-1024-NA_14x10)
- LYLE Notice Sign, 10 in H, 14 in W, Reflective Sheeting, Horizontal Rectangle, English, U5-1131-RD_14X10 (U5-1131-RD_14X10)
- LYLE Danger Sign, 10 in H, 14 in W, Aluminum, Vertical Rectangle, English, U3-1416-RA_14X10 (U3-1416-RA_14X10)
- LYLE Decaldanger Do Not Enter, 10"x7", LCU4-0197-ND_10X7 (LCU4-0197-ND_10X7)
- Lyle Signs